Motion
R422103566

AVENTICS
R422103566

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #07868992
MFR #R422103566
Price$124.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103566

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #07868992
MFR #R422103566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.79/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Polyoxymethylene
  • Flow Direction
    4-Way
  • Flow Rate
    10.95 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101.5 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    43.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber, Polyurethane
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
R422103566 LS04-5/2SR-024DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought