Specifications
Dimensions
- Port Size1/2 NPT
Details
- Country of OriginJP
- Inlet/Outlet NPT1/2 in
- Product TypeMembrane Air Dryers
- Standard Dew Point-20 °C
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)