Motion
CDA2F80-450-XC3BDC28

SMC CORP OF AMERICA
CDA2F80-450-XC3BDC28

Pneumatic Cylinder Mounting Hardware - For use with Series Ca2, 80 mm Bore
Mi Item #07869221
MFR #CDA2F80-450-XC3BDC28
Price$243.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F80-450-XC3BDC28

Pneumatic Cylinder Mounting Hardware - For use with Series Ca2, 80 mm Bore
Mi Item #07869221
MFR #CDA2F80-450-XC3BDC28

Mfr description
CDA2F80-450-XC3BDC28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.20/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm
  • Thread Size
    M16x1.5

Details

  • Action
    Double Acting
  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Series Ca2
  • Hardware Type
    Flange
  • Mounting Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)