Motion
2170-EMFS

NOSHOK INC
2170-EMFS

2 Valve Block & Bleed, Soft Seat, 1/2 NPT Male - 1/2 NPT Female Extended, 316 SS, 0.187" Orifice
Mi Item #07869642
MFR #2170-EMFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2170-EMFS

2 Valve Block & Bleed, Soft Seat, 1/2 NPT Male - 1/2 NPT Female Extended, 316 SS, 0.187" Orifice
Mi Item #07869642
MFR #2170-EMFS

Mfr description
2170-EMFS NEEDLE VALVE, BLOCK & BLEED,
  • Combines isolating and venting in a single valve, eliminating the need for tubing and fittings
  • Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling instruments to be removed without disturbing the permanent piping installation
  • The 1/4" NPT vent plug is located 90º to the left and may be removed and replaced with exhaust piping to direct the fluids to a safe location
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Stainless Steel
  • Valve Type
    Extended Male-Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)