Overview
Mfr description
CDLQD32-25DM-B
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Mounting TypeDouble Clevis
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCLQ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data