Motion
49312

ANSELL
49312

KleenGuard™ Maverick™ Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color
Mi Item #07870223
MFR #49312
Price$16.79/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
49312

KleenGuard™ Maverick™ Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color
Mi Item #07870223
MFR #49312

Mfr description
49312 KLEENGUARD MAVERICK SAFETY GLASSES
  • Stylish comfort, confident protection: Maverick™ eye protection combines a modern, sleek, and trendy design with comfort and safety features
  • Integrated side shields and browguard help the user feel confident they are protected
  • Comfort touch points on the nose bridge and temples prevent slippage and reduce pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.79/ca

Specifications

Details

  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Manufacturer Upc Number
    036000493122
  • UPC_NO
    036000493122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)