Motion
MY1C50G-1800-XC56

SMC CORP OF AMERICA
MY1C50G-1800-XC56

MY1C50G-1800-XC56
MI ITEM #07870270
MFR #MY1C50G-1800-XC56
Price$2,121.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C50G-1800-XC56

MY1C50G-1800-XC56
MI ITEM #07870270
MFR #MY1C50G-1800-XC56

Mfr description
MY1C50G-1800-XC56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,121.91/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower
  • Mounting Type
    Mechanically Jointed
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)