Specifications
Dimensions
- Bore Diameter40 mm
- Stroke30 mm
Details
- Country of OriginUS
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough-Hole
- Product TypeStopper Air Cylinders
- SeriesRSQ
Overview
Mfr description
RSQB40TN-30DZ