Specifications
Dimensions
- Hex Size1.375 in / 34.925 mm
- Length3.09 in / 78.486 mm
Details
- Adapter TypeElbow & Straights
- Body MaterialStainless Steel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 1 TypeMale
- End 2 StyleJIC 37° Flare
- End 2 Thread1-1/16-12
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overview
Mfr description
2700X12X12SS FEMALE BULKHEAD CONN