Specifications
Dimensions
- Hex Size0.563 in / 14.3002 mm
- Length1.23 in / 31.242 mm
- Weight0.0442 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialStainless Steel
- End 1 StyleJIC 37° Flare
- End 1 Thread7/16-20
- End 1 TypeMale
- End 2 StyleSAE
- End 2 Thread7/16-20
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)