Motion
6500X08X08SS
Male JIC to Female JIC Swvl 90° El 316SS
Mi Item #07870621
MFR #6500X08X08SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Female JIC Swvl 90° El 316SS
Mi Item #07870621
MFR #6500X08X08SS

Mfr description
6500X08X08SS SWIVAL NUT ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.75 in / 19.05 mm
  • Weight
    0.222 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Stainless Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    3/4-16
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    3/4-16
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)