Overview
Mfr description
09-K3750-MEDIUM
- Arc Rating: ATPV 28.5 cal/cm2
- PPE 3 (HRC 3)
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
Specifications
- Glove SizeM
- MaterialLeather
- Cuff TypeSlip-on
- Leather Material TypeTop Grain Goatskin
- ColorNatural
- DescriptionIdeal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
- Split Or Grain LeatherGrain Leather
- Weight7.65 kg
- Length
- Additional DetailsIdeal for use in oil and gas applications. Also, this glove offers protection from arc and flash fires .
- Manufacturer Upc Number616314061875
- UPC_NO616314061875
- Description KeywordHi Performance Glove
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- Back MaterialLeather
- LinedKevlar
- SizeM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data