Motion
HS075SS
3/4 316SS MNPT x FNPT Hose Swivel FKM Seals
Mi Item #07870823
MFR #HS075SS
Price$893.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 316SS MNPT x FNPT Hose Swivel FKM Seals
Mi Item #07870823
MFR #HS075SS

Mfr description
HS075SS 3/4" SS HOSE SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$893.46/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Rotation Angle
    360 °
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4 in
  • Weight
    0.76 lbs

Details

  • Additional Details
    Allows the hose to relax to it's natural rest position while allowing freedom of movement without adding torque stress at the point of connection, Simple design, low maintenance
  • Application
    Petroleum
  • Compatible Hose Series
    Dixon MannTek Hose
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPT
  • For Use With
    Petroleum Transfer Hose
  • Manufacturer Catalog Number
    HS075SS
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Port Gender
    Female
  • Product Types
    Swivel
  • Seal Material
    FKM
  • Seal Type
    FKM
  • Style
    Straight
  • Swivel
    Ball Bearing
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Swivel
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)