Motion
PL022X040KE

TSUBAKI (UST)
PL022X040KE

Keyless Bushing - KE Series, 22 mm ID, 40 mm OD
Mi Item #07870829
MFR #PL022X040KE
Price$134.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL022X040KE

Keyless Bushing - KE Series, 22 mm ID, 40 mm OD
Mi Item #07870829
MFR #PL022X040KE

Mfr description
PL022X040KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.39/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    14649 psi
  • Outside Diameter  
    40 mm
  • Overall Length
    30 mm
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    184 N/mm^2
  • Weight
    0.3 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    KE
  • Transmissible Axial Force
    4361 lbs
  • UPC_NO
    097039653109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)