1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
1265322
Hydraulic Filter Element - 25 µm
MI ITEM #
07870857
MFR #
1265322
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
HYDAC CORP 1265322
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
1265322
Hydraulic Filter Element - 25 µm
MI ITEM #
07870857
MFR #
1265322
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Filter Rating
25 µm
Material
Microglass
Max Operating Temperature
212 °F
Type
Hydraulic Filter Element
Overview
Mfr description
0400 DN 025 BN4HC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought