Motion
ARM1000-1B1-01

SMC CORP OF AMERICA
ARM1000-1B1-01

ARM REGULATOR, MANIFOLD
MI ITEM #07870966
MFR #ARM1000-1B1-01
Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-1B1-01

ARM REGULATOR, MANIFOLD
MI ITEM #07870966
MFR #ARM1000-1B1-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.25/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Size
    1
  • Weight
    161 g

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    3.53 scfm
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Piping Type
    B1 (IN: Individual OUT: Manifold)
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM1000/2000
  • Set Pressure Range
    7 to 100 psi
  • Thread Standard
    Rc(PT)

Overview

Mfr description
ARM1000-1B1-01
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
  • Maximum operating pressure: 0.8MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought