Specifications
Dimensions
- End 1 Size3/4 in, 5/8 in
- End 2 Size3/4 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male O-ring Boss
- End 1 Thread1-1/16-12 UN, 7/8-14 UNF
- End 2 StyleFemale JIC Swivel, Male O-ring Boss
- End 2 Thread1-1/16-12 UN, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6402
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)