Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM045MR07CE01AAA2800000A07

Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07871522
MFR #PVM045MR07CE01AAA2800000A07

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PVM045MR07CE01AAA2800000A07
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    45.1 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    13T Spline
  • Port Type
    SAE J514 Tube
  • Inlet Port Size
    1.50 in SAE O-Ring
  • Port Location
    Rear Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    1885 to 4641 psi
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text