Motion
NCDQ2D20-15DZ

SMC CORP OF AMERICA
NCDQ2D20-15DZ

Compact Air Cylinder - Standard Type, 20 mm Bore, 15 mm Stroke
Mi Item #07871689
MFR #NCDQ2D20-15DZ
Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D20-15DZ

Compact Air Cylinder - Standard Type, 20 mm Bore, 15 mm Stroke
Mi Item #07871689
MFR #NCDQ2D20-15DZ

Mfr description
NCDQ2D20-15DZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    15 mm

Details

  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Thread
    North American
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)