Motion
68-101/XL
Leather Drivers Glove with Straight Thumb - XL or Size 10, Top Grain Cowhide Leather, Superior Grade, Unlined, Beige
MI ITEM #07872236
MFR #68-101/XL
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - XL or Size 10, Top Grain Cowhide Leather, Superior Grade, Unlined, Beige
MI ITEM #07872236
MFR #68-101/XL

Mfr description
68-101 SIZES XL COWHIDE LEATHER DRIVERS
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    Beige
  • Description
    Superior Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Straight Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)