Motion
7110-100
100 X 125 7110 LOCKING ASSEMBLY
MI ITEM #07872256
MFR #7110-100
List Price$792.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 X 125 7110 LOCKING ASSEMBLY
MI ITEM #07872256
MFR #7110-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$792.27/each for your price

Overview

Mfr description
7110-100 100X125 ECOLOCK LCK ASSY

Specifications

  • Min Bore Diameter
    100 mm
  • Outside Diameter
  • Hub Surface Pressure
    100 N/mm
  • Transmissible Axial Force
    273 kN/lbs
  • Maximum Transmitted Torque
    13600 Nm
  • Overall Length
    114 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-100
  • Weight
    4.6 kg
  • Description
    KEYLESS BUSHING
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text