Motion
89306/L
All Purpose Work Gloves - L or Size 9, Suede Palm with Fabric Back, No Grade Listed, Unlined, Color Hi-Vis Green
Mi Item #07872261
MFR #89306/L
Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Gloves - L or Size 9, Suede Palm with Fabric Back, No Grade Listed, Unlined, Color Hi-Vis Green
Mi Item #07872261
MFR #89306/L

Mfr description
89306/L TITANIUM PRO BRUTEPADDED PALM
  • Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
  • ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
  • S-patch on palm for duribility and grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.58/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    45.01 cm
  • Weight
    14.51 kg

Details

  • Additional Details
    Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
  • Back Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Hi-Vis Green
  • Comfort Features
    Extreme Work Strike ProteX gloves feature an engineered microfiber Tough-X™ suede palm that enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Description
    Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
  • Description Keyword
    Hi Performance Glove
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Suede Palm with Fabric Back
  • Lining Material
    Unlined
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)