Motion
SYNLUBE 220 1QT
Gear Oil - 1 qt, Quart, VG 150 ISO, No
Mi Item #07872538
MFR #SYNLUBE 220 1QT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 1 qt, Quart, VG 150 ISO, No
Mi Item #07872538
MFR #SYNLUBE 220 1QT

Mfr description
L0975-054 GEAR OIL SYNLUBE220 1QT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    VG 150

Details

  • Color
    Water White, Light Straw
  • Container Type
    Quart
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • Series
    SYN
  • Viscosity
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)