Overview
Mfr description
450J20 MULTI-RIB
Specifications
- SectionJ
- Overall Length45 in
- MaterialPolybutadiene Rubber
- Number Of Ribs20
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number450J20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data