Motion
NCA1D325-0600N-XB7

SMC CORP OF AMERICA
NCA1D325-0600N-XB7

Tie Rod Air Cylinder - 3.2500 in Bore, 6.0000 in Stroke, Non-Cushioned
MI ITEM #07873034
MFR #NCA1D325-0600N-XB7
List Price$291.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D325-0600N-XB7

Tie Rod Air Cylinder - 3.2500 in Bore, 6.0000 in Stroke, Non-Cushioned
MI ITEM #07873034
MFR #NCA1D325-0600N-XB7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.75/each for your price

Overview

Mfr description
NCA1D325-0600N-XB7

Specifications

  • Country of Origin
    US
  • Bore Diameter
    3.2500 in
  • Stroke
    6.0000 in
  • Cushion Type
    Non-Cushioned
  • Series
    NCA1
  • Options Included
    Low Temperature
  • Auto-Switch
    Standard
  • Made to Order
    Yes
  • Mounting Type
    Double Detachable Rear Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text