Motion
71913CVUJ74

NTN
71913CVUJ74

65 mm Bore, 90 mm OD, 13 mm Width, Open, 15 ° Contact Angle
MI ITEM #07873767
MFR #71913CVUJ74
Price$1,121.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71913CVUJ74

65 mm Bore, 90 mm OD, 13 mm Width, Open, 15 ° Contact Angle
MI ITEM #07873767
MFR #71913CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,121.96/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    71913CVUJ74 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520204891
  • Max Rpm
    22000 rpm
  • Maximum RPM (Grease)
    14500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4883 lbf
  • Radial Static Load Capacity
    4928 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520204891

Overview

Mfr description
71913CVUJ74 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought