Motion
40B18SS
Stock Bore Sprocket - B Hub
MI ITEM #07873836
MFR #40B18SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - B Hub
MI ITEM #07873836
MFR #40B18SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.25 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950041216
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950041216

Overview

Mfr description
40B18SS, 1" BRONZE BORE, .844LTB, 1.5HOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought