Motion
40B20SS
Stock Bore Sprocket - B Hub
Mi Item #07873839
MFR #40B20SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - B Hub
Mi Item #07873839
MFR #40B20SS

Mfr description
40B20SS, 1" BRONZE BORE, .844LTB, 1.5HOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.61 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950041230
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950041230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)