Motion
CUSP300

ENERPAC
CUSP300

Hydraulic Ram - Single Acting - Load Return, 355.9 short ton;3167 kN Capacity, 0.5600 in, 14.10 mm Stroke, 72.50 mm Retracted, 3.4100 in Extended
Mi Item #07873899
MFR #CUSP300
Price$13,098.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CUSP300

Hydraulic Ram - Single Acting - Load Return, 355.9 short ton;3167 kN Capacity, 0.5600 in, 14.10 mm Stroke, 72.50 mm Retracted, 3.4100 in Extended
Mi Item #07873899
MFR #CUSP300

Mfr description
CUSP300, 355.9 TON CAP. ULTRA FLAT CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,098.73/each

Specifications

Dimensions

  • Extended Height
    3.4100 in
  • Lowered Height
    2.8500 in;72.50 mm
  • Maximum Height
    3.4100 in;82.50 mm
  • Outside Diameter
    11.1000 in, 282 mm
  • Retracted Height
    72.50 mm
  • Stroke  
    0.5600 in, 14.10 mm
  • Weight
    75.8 lbs, 34.4 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    355.9 short ton;3167 kN
  • Effective Area
    70.12 in²;452.4 cm²
  • Load Capacity
    355.9 ton
  • Max Pressure
    700 bar, 10,150 psi
  • Oil Capacity
    38.93 in³;637 cm3
  • Piston Stroke
    0.5600 in;14.10 mm
  • Series / Type
    High Tonnage Ultra Flat Hydraulic Cylinder
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)