Motion
CA2T80TN-150Z-XC3BC

SMC CORP OF AMERICA
CA2T80TN-150Z-XC3BC

CA2T80TN-150Z-XC3BC
Mi Item #07873928
MFR #CA2T80TN-150Z-XC3BC
Price$215.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T80TN-150Z-XC3BC

CA2T80TN-150Z-XC3BC
Mi Item #07873928
MFR #CA2T80TN-150Z-XC3BC

Mfr description
CA2T80TN-150Z-XC3BC AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.55/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    150

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Tie Rod
  • Operating Pressure Range
    1 to 21.76 psi, 0.15 MPa, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)