Specifications
Dimensions
- Bore Diameter80 mm
- Cylinder Size80 mm
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithCa2
- MaterialNylon
- Replacement Part TypeRod Boot Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)