Motion
VSR8-6-FG-S-3EZ-V1-Q

SMC CORP OF AMERICA
VSR8-6-FG-S-3EZ-V1-Q

Solenoid-operated Air Control Valve - 5-Way, ISO Plug-In, Base Mounted
Mi Item #07875194
MFR #VSR8-6-FG-S-3EZ-V1-Q
Price$103.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-6-FG-S-3EZ-V1-Q

Solenoid-operated Air Control Valve - 5-Way, ISO Plug-In, Base Mounted
Mi Item #07875194
MFR #VSR8-6-FG-S-3EZ-V1-Q

Mfr description
VSR8-6-FG-S-3EZ-V1-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.25/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    ISO Plug-In
  • Flow Direction
    5-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VSR8
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VSR8
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    ISO Plug-In
  • Standards Met
    IP67, NEMA4
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VSR8
  • Wire Type
    ISO Plug-In
  • Wiring Type
    ISO Plug-In
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)