Specifications
Dimensions
- Pump Size1/2 in
Details
- Ball MaterialSantoprene®
- Check Seat MaterialPolypropylene
- Description KeywordFor 1/2 in All-Flo A050 Pumps
- Diaphragm MaterialSantoprene®
- O Ring MaterialEPDM
- SeriesA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)