Overview
Mfr description
TVHD30 3"X60 FT TIGER VAPOR HOSE
- Lightweight - much lighter than conventional TPR/rubber hoses. Heavy duty construction - thicker wall for longer hose life. “See-through” construction - for visual confirmation if fuel backs up into the vapor recovery system. Grounding Wire - Durable multi-strand copper wire dissipates static electricity. Physically extract wire from the rigid helix and bond to the metal coupling (or by other means) to ground. (Assembly Suggestions:Hose ID specifically designed for use with Kuriyama-Couplings™. Refer to Hose Assembly Coupling Installation Suggestions and Technical Bulletin on page 9 in this catalog.) Easy Slide Helix - Rigid counter clockwise helix design protects hose tube from cover wear; allows hose to slide easily over rough surfaces. Biofuel Compatible - Revolutionary polyurethane compound! Specially designed to handle gasoline, ethanol (Meeting ASTM D5798, D4806 or D6751 criteria.), diesel and biodiesel (Meeting ASTM D5798, D4806 or D6751 criteria.) vapors... and still keeps all the other great features and benefits! Non-permeable polyurethane construction - won’t swell or become stiff like conventional TPR/rubber hoses. Long life reduces operating costs. Phthalate Free
Specifications
- Product TypesTigervapor HD™ Vapor Recovery Hose TVHD Series
- Working Pressure13 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsTank Truck Vapor Recovery
- Manufacturer Upc Number822353138113
- UPC_NO822353138113
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data