Motion
CDBM2B25-530-HN

SMC CORP OF AMERICA
CDBM2B25-530-HN

CDBM2B25-530-HN
Mi Item #07875421
MFR #CDBM2B25-530-HN
Price$106.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2B25-530-HN

CDBM2B25-530-HN
Mi Item #07875421
MFR #CDBM2B25-530-HN

Mfr description
CDBM2B25-530-HN CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cylinder Suffix
    HN
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)