Motion
MY1C40-600L6-XC56

SMC CORP OF AMERICA
MY1C40-600L6-XC56

MY1C40-600L6-XC56
Mi Item #07875436
MFR #MY1C40-600L6-XC56
Price$1,089.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C40-600L6-XC56

MY1C40-600L6-XC56
Mi Item #07875436
MFR #MY1C40-600L6-XC56

Mfr description
MY1C40-600L6-XC56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,089.47/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower
  • Mounting Type
    Mechanically Jointed
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)