Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionStroke Adjustment
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Guide TypeHigh Precision
- Mounting TypeRodless
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)