Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Compact
- Compact Cylinder TypeStopper
- Cylinder StyleStopper
- Cylinder SuffixXC3B
- Guide TypeStopper
- Mounting TypeCompact
- Piston ActionDouble-Acting
- Product TypeStopper Air Cylinders
- SeriesRSQ
- TypeCompact
Overview
Mfr description
RSDQA40-20BDZ-XC3B