Overview
Mfr description
30-VFS4210-3DZ-04T
Specifications
- Piping TypeBase Mounted Plug-in
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/2 in
- Manufacturer Catalog
- Actuation2-Position Double
- Thread StandardNPTF
- Function2 position double
- SeriesVFS3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data