Motion
1400927 SINGLE LIP W/SPRING SHAFT

CR SEALS (SKF)
1400927 SINGLE LIP W/SPRING SHAFT

Rotary Shaft Seal - Solid, 14.001 in Shaft Dia., 15.501 in OD, 0.906 in Overall Width
MI ITEM #07876890
MFR #1400927 SINGLE LIP W/SPRING SHAFT
Your Price$3,448.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1400927 SINGLE LIP W/SPRING SHAFT

Rotary Shaft Seal - Solid, 14.001 in Shaft Dia., 15.501 in OD, 0.906 in Overall Width
MI ITEM #07876890
MFR #1400927 SINGLE LIP W/SPRING SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,448.26/each(List $3,848.16)

Overview

Mfr description
1400927 SINGLE LIP W/SPRING SHAFT SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    14.001 in
  • Outside Diameter
    15.501 in
  • Overall Width
    0.906 in
  • Lip Type
    Spring loaded sealing lip, auxiliary excluder lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311196772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought