Overview
Mfr description
MP4X6X4X4WR-BFR-TR CYLINDER
Specifications
- Bore Diameter4.0000 in
- Stroke6.0000 in
- Mounting TypeExtended Tie Rod Mounting (Cap End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data