Overview
Mfr description
95405 1"X 36 YD CLEAR BONDING PSA TAPE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorTransparent
- Width1 in
- Length36 yd
- Manufacturer Upc Number00051138954055
- UPC_NO00051138954055
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data