Motion
48974

ANSELL
48974

KleenGuard™ A45 Liquid & Particle Protection Surface Prep & Paint Coverall - X-Large, Zipper Front Closure
Mi Item #07877108
MFR #48974
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48974

KleenGuard™ A45 Liquid & Particle Protection Surface Prep & Paint Coverall - X-Large, Zipper Front Closure
Mi Item #07877108
MFR #48974

Mfr description
48974 KLEENGUARD A45 APPAREL, XL
  • Grey skid-resistant boot has up to 68% improvement in traction and up to 52% improvement in durability vs. our standard boot material.
  • REFLEX* design
  • All components are specified as silicone free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.83/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper Front
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    Liquids, Paints, Particals
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Hood Included
  • Manufacturer Upc Number
    10036000489740
  • Product Line
    A45
  • Product Type
    Coveralls
  • UPC_NO
    10036000489740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)