Motion
48978

ANSELL
48978

KleenGuard™ A45 Liquid & Particle Protection Surface Prep & Paint Coverall - 5X-Large, Zipper Front Closure
MI ITEM #07877112
MFR #48978
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48978

KleenGuard™ A45 Liquid & Particle Protection Surface Prep & Paint Coverall - 5X-Large, Zipper Front Closure
MI ITEM #07877112
MFR #48978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5X-Large

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper Front
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    Liquids, Paints, Particals
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Hood Included
  • Manufacturer Upc Number
    10036000489788
  • Product Line
    A45
  • Product Type
    Coveralls
  • UPC_NO
    10036000489788

Overview

Mfr description
48978 KLEENGUARD A45 APPAREL, 5X/6X
  • Grey skid-resistant boot has up to 68% improvement in traction and up to 52% improvement in durability vs. our standard boot material.
  • REFLEX* design
  • All components are specified as silicone free
  • Water Resistant Zipper
  • Zipper flap & Elastic back
  • Passes NFPA 99 for antistatic materials
  • Protects against isocyanate† and chromate*
  • Respirator fit hood
  • TAA Compliant Protective Apparel, Tested against polyurethane containing polymeric isocyanate (40% concentration) Tested against potassium chromate (20% concentration)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought