Motion
C96SDB63-600C

SMC CORP OF AMERICA
C96SDB63-600C

C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #07877162
MFR #C96SDB63-600C
Price$260.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB63-600C

C96 ISO TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #07877162
MFR #C96SDB63-600C

Mfr description
C96SDB63-600C CYLINDER, PNEUMATIC
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.94/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    600 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)