Motion
AR40K-06G-N-B

SMC CORP OF AMERICA
AR40K-06G-N-B

Modular Air Regulator - 3/4 in Inlet Port, Rc Inlet Thread, Straight, 3/4 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #07877173
MFR #AR40K-06G-N-B
List Price$69.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40K-06G-N-B

Modular Air Regulator - 3/4 in Inlet Port, Rc Inlet Thread, Straight, 3/4 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #07877173
MFR #AR40K-06G-N-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$69.60/each for your price

Overview

Mfr description
AR40K-06G-N-B PNEUMATIC REGULATOR

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Body Size
    40
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    3/4 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-B
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.47 kg
  • Backflow Function
    With Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text