Motion
SYJ3140-5MNZ-Q

SMC CORP OF AMERICA
SYJ3140-5MNZ-Q

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #07877346
MFR #SYJ3140-5MNZ-Q
Price$51.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3140-5MNZ-Q

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #07877346
MFR #SYJ3140-5MNZ-Q

Mfr description
SYJ3140-5MNZ-Q
  • Fluid: air
  • Operating pressure range: 0.15 - 0.7MPa
  • Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.54/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)