1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
GEH 60 ES 2RS/C2
GEH 60 ES 2RS/C2
MI ITEM #
07877613
MFR #
GEH 60 ES 2RS/C2
Price
$840.03
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Spherical Plain Bearings
SKF GEH 60 ES 2RS/C2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
GEH 60 ES 2RS/C2
GEH 60 ES 2RS/C2
MI ITEM #
07877613
MFR #
GEH 60 ES 2RS/C2
Mfr description
GEH 60 ES 2RS/C2 BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$840
.03
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
60 mm
Outside
Diameter
105 mm
Overall Width
63 mm
Details
Product Type
Spherical Plain Bearings
Series
GEH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items