Motion
24068-BEA-XL-MB1-C2

FAG (SCHAEFFLER)
24068-BEA-XL-MB1-C2

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 180 mm Width, Straight Bore, Open, C2
Mi Item #07877633
MFR #24068-BEA-XL-MB1-C2
Price$37,673.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24068-BEA-XL-MB1-C2

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 180 mm Width, Straight Bore, Open, C2
Mi Item #07877633
MFR #24068-BEA-XL-MB1-C2

Mfr description
24068-BEA-XL-MB1-C2 SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37,673.18/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    180 mm
  • Weight
    305.252 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 240..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1080 rpm
  • Maximum Speed
    1080 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)