Motion
24176-BE-XL

FAG (SCHAEFFLER)
24176-BE-XL

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 243 mm Width, Straight Bore, Open, CN
MI ITEM #07877637
MFR #24176-BE-XL
Price$99,892.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24176-BE-XL

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 243 mm Width, Straight Bore, Open, CN
MI ITEM #07877637
MFR #24176-BE-XL

Mfr description
24176-BE-XL SPHERICAL ROLLER BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99,892.58/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    243 mm
  • Weight
    619.498 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    850 rpm
  • Maximum Speed
    850 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)